2 in. Male Plated Steel Spud
2 in. Male Plated Steel Spud
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plated Steel