2 in. MNPT Aluminum Cam and Groove Adapter

You last purchased this on
 
Dixon Valve & Coupling

2 in. MNPT Aluminum Cam and Groove Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. MNPT Aluminum Cam and Groove Adapter

  • Fast #
  • Part #D200FAL
  • Item #267944
  • Manufacturer Part #200-F-AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter, Cam and Groove, Straight
Material:
Aluminum
Material Type:
356T6
Pressure - Maximum:
250 psi