2 x 4-11/16 in. NPT Combination 316 Stainless Steel King Nipple
2 x 4-11/16 in. NPT Combination 316 Stainless Steel King Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Construction - NPT threaded end no Knurl
- Recommended for low-pressure discharge and suction service for compatible liquids
Documents
Specifications
- Application:
- Liquid, Low Pressure Discharge, Suction Service
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Combination, Straight
- IAPMO Listed -:
- No
- Length:
- 4-11/16 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.015 lb