Dixon Valve & Coupling 2 in. NPT Brass Combination Nipple

DBST

Manufacturer Part #: BST10

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Safety Notes: King Combination Nipples are not recommended for steam
  • Use for low-pressure discharge and suction service for compatible liquids

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday