Dixon Valve & Coupling

2 in. Part "A: Brass Male Quick Connect Adapter x FNPT

Part #DG200ABR  |  Manufacturer Part #G200-A-BR

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Part A adapter, female NPT

Specifications

End Connection 1: Adapter

End Connection 2: FNPT

End Connections: Adapter x FNPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Brass

Maximum Pressure: 250 psi

Type: FNPT Adapter

UL Listed: No