2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT
2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna seal
- Material: Aluminum
- Designed to interchange with all products produced to A-A-59326D
- Nitrile rubber seals standard
- Designed for use with liquids, consult Dixon for specific recommendations
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cam and Groove, Coupler, Straight
- Length:
- 3 in
- Material:
- Aluminum, Brass, Rubber
- Material Type:
- A380, Nitrile