2 in. Socket Weld Stainless Steel Adapter
2 in. Socket Weld Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Socket Weld
- End Connections:
- Adapter x Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Length:
- 2-19/32 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Schedule Class:
- 40
- Weight:
- 1.2 lb