Dixon Valve & Coupling
2 x 3 in. Male x MNPT Aluminum Spool Adapter
Part #D2030AAAL | Item #4160262 | Manufacturer Part #2030-AA-AL
All Sizes
Product Details
Specifications
End Connection 1: Male
End Connection 2: MNPT
End Connections: Male x MNPT
Fitting Size 1: 2 in
Fitting Size 2: 3 in
Fitting Sizes: 2 in x 3 in
Fitting Type: Reducing
Material: Aluminum
Maximum Pressure: 125 psi