3-1/2 in. Steel and Stainless Steel Hose Clamp
3-1/2 in. Steel and Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast-Lok™ tools: F1, F40, F100
- Super strap tools: 51960 screw action with 51970 adapter
- Can be center punched or rolled over
- Pre-formed
- Punch-Lok® tools: P-1000 for 3/8 in and 5/8 in, P-3000 for 3/8 in only, P-38 for 3/8 in and 5/8 in
Documents
Specifications
- Brand Model Compatibility:
- 51960, 51970, F1, F100, F40, P-1000, P-3000
- Coating:
- Galvanized
- Fits Pipe Size:
- 3-1/2 in
- Material:
- Steel, Stainless Steel
- Material Type:
- 300
- Product Type:
- Clamp
- Thickness:
- 0.031 in
- Weight:
- 0.165 lb
- Width:
- 5/8 in