Dixon Valve & Coupling
3-1/2 in. Stainless Steel Center Punch Hose Clamp
Part #DFS14 | Item #688090 | Manufacturer Part #FS14
Fits Pipe Size:
3-1/2 inProduct Details
Specifications
Fits Pipe Size: 3-1/2 in
Material: Stainless Steel
Thickness: 0.022 in
Width: 5/8 in