0 items

Dixon Valve & Coupling 3/4 in. Male x Hose Carbon Steel Adapter

DKHN862

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Hose
End Connections
Male x Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday