0 items

Dixon Valve & Coupling 3/4 in. MIP Universal Coupling

DAM7

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes safety clip
  • Male coupling, NPT end, 3/4" for hose assemblies where pressure rating is the lower of either the rating of the coupling or the hose at 70° F

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Iron
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday