Dixon Valve & Coupling

3 in. Butt Weld x OD Tube 304L Stainless Steel Long Ferrule

Part #DL14AM7G300  |  Manufacturer Part #L14AM7-G300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 3 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L