3 in. Female Coupler x FNPT Type D Quick Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

3 in. Female Coupler x FNPT Type D Quick Aluminum Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. Female Coupler x FNPT Type D Quick Aluminum Coupling

  • Fast #
  • Part #DAD300EZ
  • Item #2851076
  • Manufacturer Part #AD300EZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Resistant to accidental disconnection when dragged, the release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Rotating action helps keep the locking device free of debris
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Designed to protect critical parts from impact and to withstand rugged use
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Straight
Length:
3-7/8 in
Material:
Aluminum
Material Type:
356T6
Pressure - Maximum:
125 psi