3 in. Female Coupler x Hose Shank Type C Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

3 in. Female Coupler x Hose Shank Type C Aluminum Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. Female Coupler x Hose Shank Type C Aluminum Coupling

  • Fast #
  • Part #DG300CAL
  • Item #3028733
  • Manufacturer Part #G300-C-AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dixon branded and designed to interchange with all products produced to MIL-C-27487F
  • Requires Certification

Specifications

End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
125 psi