3 in. Grooved Stainless Steel Dust Cap
3 in. Grooved Stainless Steel Dust Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna-N gasket
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cam and Groove
- Material:
- Stainless Steel
- Material Type:
- 316