Dixon Valve & Coupling

3 in. Long Thin Suction Strainer

Part #DRSS35  |  Manufacturer Part #RSS35

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Zinc Plated

Color Finish Category: Greys

Drain Component Type: Strainer

Material: Steel

Trim Ring: No