3 in. Threaded Butt Weld Straight 304 Stainless Steel Short Ferrule
3 in. Threaded Butt Weld Straight 304 Stainless Steel Short Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 91/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No