3 in. Type H Aluminum Dust Cap
3 in. Type H Aluminum Dust Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cam & Groove
Specifications
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Dust Cap
- Material:
- Aluminum