Dixon Valve & Coupling
3 x 4 in. Male x MNPT Aluminum Spool Adapter
Part #D3040AAAL | Item #1715881 | Manufacturer Part #3040-AA-AL
All Sizes
Product Details
Specifications
End Connection 1: Male
End Connection 2: MNPT
End Connections: Male x MNPT
Fitting Size 1: 3 in
Fitting Size 2: 4 in
Fitting Sizes: 3 in x 4 in
Fitting Type: Reducing
Material: Aluminum
Maximum Pressure: 125 psi