Dixon Valve & Coupling

3000 psi Stainless Steel Liquid Filled Gauge

Part #DGLSS3000  |  Manufacturer Part #GLSS3000

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

Diameter: 2-1/2 in

End Connection 1: NPT Lower Mount

End Connections: NPT Lower Mount

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 3000

Low Pressure: 0

Material: [Stainless Steel, Plastic, Glycerin]

Material Type: [304, Polycarbonate]

Maximum Pressure: 3,000 psi

Maximum Temperature: 140

NSF Certified: No

Temperature Range: -4 to 140 Deg F

Type: DGLSS3000