0 items

Dixon Valve & Coupling 316L Stainless Steel Insert

DRN

  • SIZE
  • PRICE

DESCRIPTION

  • 316 Stainless Steel insert

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday