Dixon Valve & Coupling

3/4 in. 304 Stainless Steel Hex Hanger with ABS Sleeve

Part #DB24PSG75  |  Manufacturer Part #B24PS-G75

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fits Pipe Size: 3/4 in

Height: 1-3/20 in

Length: 2-4/5 in

Material: [Stainless Steel, Plastic]

Material Type: [304, ABS]

Maximum Temperature: 230

Product Type: Hex Hanger

UL Listed: No

Weight: 0.31