3/4 in. Brass Hose Mender

Part #DBM6  |  Item #3305095  |  Manufacturer Part #BM6

$ 5.60 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

End Connection 1: Barbed

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

Type: DBM6