Dixon Valve & Coupling 3/4 in. Brass MNPT Check Valve

DSBDV75

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Material
Brass
Pressure Class
175#
Valve Operator
Wheel Handle
Valve Size
3/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday