3/4 in. Constant Flow Nozzle
3/4 in. Constant Flow Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Material:
- Plastic