3/4 in. Heavy Duty Pistol Grip Water Nozzle

Part #DCSN75  |  Item #464044  |  Manufacturer Part #CSN75

$ 17.06 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Clip locks any spray pattern
  • Easy squeeze on/off lever
  • Heavy duty all Zinc Metalized body
  • Brass valve and adjusting nut
  • Stainless steel spring with lifetime packing
  • Rubber handle guard

Documents

Specifications

End Connection 1: GHT

End Connections: GHT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Material: [Brass, Rubber, Stainless Steel, Zinc]

NSF Certified: No

Tool Type: Nozzle

Type: DCSN75

UL Listed: No