3/4 x 1/2 in. Female GHT Swivel x MNPT Reducing Brass Adapter
3/4 x 1/2 in. Female GHT Swivel x MNPT Reducing Brass Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Car Washes, Contractors, Dairy Processing, Farm, Golf Courses, Industrial, Irrigation, Landscaping, Marine, Nursery, Parks, Restaurants, Wash Down
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- MNPTF
- End Connections:
- FGHT x MNPTF
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter, Swivel Adapter
- IAPMO Listed -:
- No
- Length:
- 1-63/100 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 150
- Temperature Range:
- 34 to 195 Deg F
- UL Listed:
- No
- Weight:
- 0.163 lb
- Width:
- 1-3/16 in