3/4 x 3/4 in. Hose Mender
3/4 x 3/4 in. Hose Mender
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty cast brass
- Polished chrome plated
- Collars engage gripping fingers of Boss clamps
- Ceramic structures
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Material:
- Malleable Iron