4 Aluminum Coupling X 150# ASA Flange DRILL

Part #D400DLAL  |  Item #1335938  |  Manufacturer Part #400-DL-AL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #D400DLALItem #1335938Mfr. Part #400-DL-AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #D600DLALItem #1335970Mfr. Part #600-DL-AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Flanges are designed to mate with #150 flange
  • Flange has raised face
  • Includes Buna-N gasket
  • Made from lightweight 356T6 aluminum

Documents

Specifications

End Connection 1: Coupler

End Connection 2: Flanged

End Connections: Coupler x Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Cam and Groove, Straight]

Height: 15/16 in

Length: 5-11/16 in

Material: Aluminum

Material Type: 356T6

Maximum Pressure: 100 psi

Pressure Class: 150#

Type: D400DLAL