4 Female Coupling X MIP
4 Female Coupling X MIP
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
- Durable stainless steel cam arm pin
- Recess holds gasket firmly in place- ensures proper placement
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MPT
- End Connections:
- Coupler x MPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 4-1/64 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 100 psi
- Type:
- D400BSS
- Weight:
- 4.65 lb