Dixon Valve & Coupling
4 in. Adjustable Twist Nozzle
Part #D500AN4 | Item #3468975 | Manufacturer Part #500AN4
$
13.95
EACH
Fitting Sizes:
4 inProduct Details
Specifications
End Connection 1: GHT
End Connections: GHT
Fitting Size 1: 4 in
Fitting Sizes: 4 in
GSA Approved: No
Material: Brass