Dixon Valve & Coupling
4 in. Female Coupler x Hose Shank Type C Aluminum Coupling
Part #DG400CAL | Item #3028796 | Manufacturer Part #G400-C-AL
All Sizes
Product Details
Specifications
End Connection 1: Female Coupler
End Connection 2: Hose Shank
End Connections: Female Coupler x Hose Shank
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Aluminum
Maximum Pressure: 100 psi