4 in. Male Camlock x FNPT Unplated Malleable Iron Adapter

You last purchased this on
 
Dixon Valve & Coupling

4 in. Male Camlock x FNPT Unplated Malleable Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

4 in. Male Camlock x FNPT Unplated Malleable Iron Adapter

  • Fast #
  • Part #D400AMI
  • Item #1785300
  • Manufacturer Part #400-A-MI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Liquid
Clean Bagged:
No
Diameter - Outside:
4-45/64 in
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
3-1/8 in
Material:
Malleable Iron
Pressure - High:
100
Weight:
3.80 lb