Dixon Valve & Coupling
4 x 7-3/16 in. Threaded x NPT Aluminum Nipple
Part #DAST40 | Item #3620211 | Manufacturer Part #AST40
$
60.59
EACH
(Pricing is for 7-3/16 in)
Length
Product Details
Specifications
End Connection 1: Threaded
End Connection 2: NPT
End Connections: Threaded x NPT
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Length: 7-3/16 in
Material: Aluminum