0 items

Dixon Valve & Coupling Tuff-Lite™ 5/8 x 1/2 in. Hose Barb x MNPT Reducing Nylon Elbow

DTLS54

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Tuff-Lite™
Color Finish
White
End Connection 1
Hose Barb
End Connection 2
MNPT
End Connections
Hose Barb x MNPT
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday