50 ft. x 1-1/2 in. Fire Hose with Coupling

Part #DM1550GAX  |  Item #3632443  |  Manufacturer Part #M15-50GAX

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Length: 50 ft

Maximum Pressure: 250 psi

Type: DM1550GAX