5/16 in. Wing Nut

You last purchased this on
 
Dixon Valve & Coupling

5/16 in. Wing Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

5/16 in. Wing Nut

  • Fast #
  • Part #D13WNX
  • Item #3098355
  • Manufacturer Part #13WNX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes: 5/16 inch - 18
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
5/16 in
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No