5/8 in. Female with Brass Swivel Nut Machine Shank Fitting
This product has been replaced by
Manufacturer Part #5911012C
5/8 in. Female with Brass Swivel Nut Machine Shank Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in x 5/8 in
- Material:
- Brass