6 in. Adapter x Flanged Aluminum Adapter
6 in. Adapter x Flanged Aluminum Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Aluminum and unplated iron flanges are flat faced
- Flanges are designed to mate with #150 flange
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Made from lightweight 356T6 aluminum
- Flange has flat face
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Diameter:
- 11 in
- End Connection 1:
- Adapter
- End Connection 2:
- Flanged
- End Connections:
- Adapter x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Flange Type:
- Flat Face
- Height:
- 5/8 in
- Length:
- 3-3/4 in
- Material:
- Aluminum
- Material Type:
- 356T6
- Origin:
- Global
- Pressure - High:
- 75
- Pressure Class:
- 150#
- Temperature Range:
- Up to 70 Deg F
- Thickness:
- 0.625 in
- UL Listed:
- No
- Weight:
- 4.87 lb