6 in. Coupler x Flanged Aluminum Adapter with Rubber Gasket
6 in. Coupler x Flanged Aluminum Adapter with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flanges are designed to mate with 150# flange
- Flange has raised face
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Nitrile rubber gasket standard
- Made from lightweight 356T6 aluminum
- Includes Buna-N gasket
Documents
Specifications
- Application:
- Liquid
- End Connection 1:
- Coupler
- End Connection 2:
- Flanged
- End Connections:
- Coupler x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Flange Type:
- Flat Face
- Height:
- 1 in
- Length:
- 8-1/8 in
- Material:
- Aluminum, Rubber
- Material Type:
- 356T6, Nitrile
- Pressure - High:
- 75
- Pressure Class:
- 150#
- Thickness:
- 1 in
- Weight:
- 13.9 lb
- Width:
- 16-1/4 in