6 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT
6 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna seal
- Designed to interchange with all products produced to A-A-59326D
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Length:
- 4 in
- Material:
- Aluminum
- Material Type:
- A380
- Origin:
- Global
- Pressure - Maximum:
- 75 psi