6 in. Part "F" Aluminum Male Quick Connect Adapter x MNPT

Part #DG600FAL  |  Item #3028684  |  Manufacturer Part #G600-F-AL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #DG600FALItem #3028684Mfr. Part #G600-F-AL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed to interchange with all products produced to A-A-59326D

Documents

Specifications

End Connection 1: Adapter

End Connection 2: MNPT

End Connections: Adapter x MNPT

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Cam and Groove, Straight]

Material: Aluminum

Material Type: A380

Maximum Pressure: 75 psi