7/16 - 25/32 in. Stainless Steel Worm Gear Clamp

Part #DHSS6  |  Item #1326528  |  Manufacturer Part #HSS6

$ 1.29 EACH

Fits Pipe Size:

7/16 in - 25/32 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hose OD: 28/64 inch to 50/64 inch
  • Four piece contruction
  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in. lbs
  • With 18" supplies
  • Case qty 12

Specifications

Fits Pipe Size: 7/16 in - 25/32 in

Material: Stainless Steel

Material Type: 301

Type: DHSS6

Width: 1/2 in