8 in. Grooved Aluminum Plug
8 in. Grooved Aluminum Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- Material:
- Aluminum
- Material Type:
- 356T6