Dixon Valve & Coupling 9-3/8 - 12-1/4 x 9/16 in. Stainless Steel Worm Gear Clamp

DHS188

Fits Pipe Size

9-3/8 in - 12-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 9-24/64 inch to 12-16/64 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

SPECIFICATIONS

Fits Pipe Size
9-3/8 in - 12-1/4 in
Material
Stainless Steel
Material Type
301
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday