9/16 - 1-1/16 in. Stainless Steel Hose Clamp
9/16 - 1-1/16 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
- Four piece construction
- Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
- Hose OD: 36/64 inch to 1-4/64 inch
- Maximum recommended torque 50 in lbs.
- Screw design: 5/16 inch slotted hex head
Documents
Specifications
- Coating:
- Chrome Zinc Plated
- Connection Type:
- OD Tube
- Fits Pipe Size:
- 9/16 in - 1-1/16 in
- Material:
- Stainless Steel
- Material Type:
- 200
- Product Type:
- Hose Clamp
- Screw Head:
- Slotted Hex Head
- Torque (In-Lbs):
- 50 in-lbs
- Weight:
- 0.04 lb
- Width:
- 1/2 in