0 items

Dixon Valve & Coupling Air King 3/4 in. Stainless Steel Hose Universal Coupling

DRAM6

Material

Stainless Steel
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Air King
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Maximum Pressure
150 psi
Size
3/4 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday