Air King™ 3/4 in. FNPT Brass Universal Coupling

Part #DAB8  |  Item #1317024  |  Manufacturer Part #AB8

$ 24.71 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: [Air, Water]

Collection: Air King™

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 150

Length: 2-1/2 in

Material: Brass

Temperature Rating: 70

Weight: 0.4700

Width: 2-1/2 in