Dixon Valve & Coupling
Alloy 370 Forged Brass Garden Hose Y Valve
Part #D500GHY | Item #7619487 | Manufacturer Part #500GHY
Material:
Forged BrassProduct Details
- Double Y valve for independent operation
- Higbee cut threads to prevent cross threading
Documents
Specifications
Application: [Industrial, Irrigation]
End Connection 1: FGHT
End Connection 2: MGHT
End Connections: FGHT x MGHT
GSA Approved: No
High Pressure: 100
Material: Forged Brass
Material Type: Alloy 370
Maximum Temperature: 140
NSF Certified: No
Temperature Range: Up to 140 Deg F (Up to 60 Deg C)
Tool Type: Valve
UL Listed: No
Weight: 0.6